Shop All High Visibility Jackets & Coats
Mcr Safety
B0Mber Jacket W Lime Silver Stripes, 3XL
Mfr # BMRCL3LX3
Zoro # G1198526
$47.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Color Fluorescent Lime with Silver Reflective Stripes
- Material Polyurethane/Polyester
- Length 29"
- Features 2" Reflective Stripe Width
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # BMRCL3LX3
- Zoro # G1198526
- UPC # 45143788866
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 3XL |
Length | 29" |
Rainwear Size | 3XL |
Details
Item | B0Mber Jacket W Lime Silver Stripes,3XL |
Color | Fluorescent Lime with Silver Reflective Stripes |
Material | Polyurethane/Polyester |
Features | 2" Reflective Stripe Width |
Gender | Unisex |
Description
B0Mber Jacket W Lime Silver Stripes,3XL, Gender Unisex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, M, 1 PR (4568)
- BOUTON OPTICAL Safety Glasses, Amber Scratch-Resistant (250-AN-10120)
- EDWARDS SIGNALING Horn Strobe, Blue, 120VAC (869STRB-N5)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, XL, Black/Silver, Polyester (IEX-MWR-05-XL)
- MCR SAFETY Rain Jacket w/Hood, Hi-Vis Yellow/Green, XL (500RJHXL)
- MCR SAFETY Rain Jacket w/Hood, Hi-Vis Yellow/Green, 4XL (500RJHX4)
- MCR SAFETY .40Mm Stretch Pu Cotton Poly 49 Coat, XL (518CXL)
- MCR SAFETY Rain Jacket w/Hood, Hi-Vis Yellow/Green, L (500RJHL)
- UTILITY PRO High-visibility Yellow/Black Class 3 Bomber with fleece jacket Jacket size M (UHV563-M-YB)
- TOUGH DUCK Safety Rain Jacket, SJ351-BLACK-2XL (SJ351)
- TOUGH DUCK Men's Fluorescent Orange Polyester Parka size 2XL (S18721)
- Mcr Safety Workwear and Protective Clothing