Shop All High Visibility Jackets & Coats
Mcr Safety
B0Mber Jacket W Lime Silver Stripes, 2XL
Mfr # BMRCL3LX2
Zoro # G1198885
$48.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Fluorescent Lime with Silver Reflective Stripes
- Material Polyurethane/Polyester
- Length 28-1/2"
- Features 2" Reflective Stripe Width
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # BMRCL3LX2
- Zoro # G1198885
- UPC # 45143788859
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 2XL |
Length | 28-1/2" |
Rainwear Size | 2XL |
Details
Item | B0Mber Jacket W Lime Silver Stripes,2XL |
Color | Fluorescent Lime with Silver Reflective Stripes |
Material | Polyurethane/Polyester |
Features | 2" Reflective Stripe Width |
Gender | Unisex |
Description
B0Mber Jacket W Lime Silver Stripes,2XL, Gender Unisex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Impact Resistant Glove, L, Full Finger, PR (PD1902L)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, Adult Life Preservers Located Here Sign, Landscape (OS-NS-A-1014-L-10060)
- ZORO SELECT Detctbl Underground Tape, Orng/Blk, 1000ft (91606)
- 3M Safety Glasses, Mirror Antifog Coating (10078371118744)
- MCR SAFETY Rain Jacket w/Hood, Hi-Vis Yellow/Green, 4XL (500RJHX4)
- MCR SAFETY .40Mm Stretch Pu Cotton Poly 49 Coat, XL (518CXL)
- MCR SAFETY Rain Jacket w/Hood, Hi-Vis Yellow/Green, L (500RJHL)
- MCR SAFETY Rain Jacket w/Hood, Hi-Vis Yellow/Green, XL (500RJHXL)
- RADIANS Radians SJ110B Class 3 Two-in-One High Visibility Bomber Safety Jacket (SJ110B-3ZGS-L)
- 2W INTERNATIONAL Light Weight High Viz Rain Jacket, Large, Lime, Class 3 (155C-3 L)
- VEA High-visibility Orange Hooded Jacket size (VEA-431-ST-OR-2XL)
- Mcr Safety High Visibility Jackets & Coats