Shop All Leather Palm Gloves
Mcr Safety
Artic Jack Cold Protection Gloves, Thermosock Lining, XL, 12PK
Mfr # 1965XL
Zoro # G0662256
product price: $94.49
/pk 12, $7.87/ea
Free Shipping & Returns
$94.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XL
- Color Beige
- Thumb Style Wing
- Glove Liner Material ThermoSock(R)
- Glove Materials Pigskin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 1965XL
- Zoro # G0662256
- UPC # 30451431965481
- Country of Origin Multiple
- Category Leather Palm Gloves
Dimensions
Glove Size | XL |
Cuff Length | 2 1/2 in |
Size- Numeric | 10 |
Size- Alpha | XL |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, ANSI/ISEA Impact Level Not Tested, Finger Coverage Full Finger, Stitching Material Cotton/Polyester, Insulated Yes, Leather Coverage Style Leather Palm, Standards Not Applicable, Glove Hand Style Left and Right, Thumb Style Wing, Glove Insulation Material ThermoSock(R), Cuff Style Safety, Glove Liner Material ThermoSock(R), Leather Grade Premium, Oil-Resistant No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Thermal Transfer Label, Red on White, Labels/Roll: 200 (B30-262-7569-CLP4B)
- PIG PIG Spill Kit, Chem/Hazmat, White (KIT311)
- MSA SAFETY Vented Bump Cap, Front Brim, Perforated Sides, Pinlock Suspension, Fits Hat Size 6 1/2 to 8, White (10033652)
- GLOWEAR BY ERGODYNE Black Bottom Rain Bibs, Lime, XL (8918BK)
- MCR SAFETY Industry Grade Cowhide Leathr Pal, M, PK12 (1930M)
- MCR SAFETY Fasguard Synthetic Leather Palm Black, S (903S)
- MCR SAFETY Leather Gloves, L, High Visibility Orange, PR (921L)
- MCR SAFETY Leather Gloves, High Visibility Orange, L, PR (911DPL)
- MCR SAFETY Leather Palm Gloves, Cowhide, Shirred, M, PR (1400M)
- MCR SAFETY Fasguard Synthetic Leather 3 Fingerles, L (902L)
- SUPERIOR GLOVE Leather Gloves, White, Glove Size L, PR (MXGKGHV/L)
- Mcr Safety Leather Palm Gloves