Shop All Leather Palm Gloves
Mcr Safety
Artic Jack Cold Protection Gloves, Thermosock Lining, L, 12PK
Mfr # 1966L
Zoro # G1197336
product price: $98.59
/pk 12, $8.22/ea
Free Shipping & Returns
$98.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size L
- Color Beige/Blue/Red/Black Stripe
- Lining Material Thermosock ®
- Minimum Temperature Not Rated
- Pairs Per Package 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 1966L
- Zoro # G1197336
- UPC # 30451431966303
- Country of Origin Multiple
- Category Leather Palm Gloves
Dimensions
Glove Size | L |
Details
Item | Artic Jack Cold Protection Gloves |
Color | Beige/Blue/Red/Black Stripe |
Lining Material | Thermosock ® |
Minimum Temperature | Not Rated |
Pairs Per Package | 12 |
Description
Leather Gloves, Minimum Temperature Not Rated, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEL PRO FLOOR MAT 24X34in. (107-1-2434-EHVR)
- PIONEER Break Away Zip Vest, Orange, Large (V1021150U-L)
- AIR SYSTEMS INTL Hansen/Foster Socket, 4000 Series (QDH4SL6M)
- ZORO SELECT Delineator Post with Base, HDPE, Meets MUTCD Requirements, Temporary, Orange, 43 in H, Flat Top (03-710RBC-B)
- MCR SAFETY Leather Gloves, Cowhide Palm, 2XL, PR (1400KXXL)
- MCR SAFETY Fasguard White Grain Goatskin Yellow P, M (906M)
- MCR SAFETY Leather Gloves, High Visibility Orange, S, PR (8ZEG3)
- MCR SAFETY Hi-Vis Cold Protection Mechanics Gloves, Thermosock Lining, XL (968XL)
- MCR SAFETY Fasguard Synthetic Leather Palm Blk, XL (903XL)
- MCR SAFETY Full Leather Back 4.5 Gauntlet, PK12 (1718)
- MCR SAFETY Side Leather Palm Sewn W Kevlar Xl, PK12 (16010XL)
- Mcr Safety Gloves & Hand Protection