Shop All Leather Palm Gloves
Mcr Safety
Artic Jack Cold Protection Drivers Gloves, Thermosock Lining, XL, 12PK
Mfr # 3460XL
Zoro # G1196660
product price: $100.99
/pk 12, $8.42/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XL
- Color Beige / Beige
- Thumb Style Keystone
- Glove Liner Material ThermoSock(R)
- Glove Materials Pigskin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 3460XL
- Zoro # G1196660
- UPC # 30451433460427
- Country of Origin Multiple
- Category Leather Palm Gloves
Dimensions
Glove Size | XL |
Cuff Length | 2 in |
Size- Alpha | XL |
Size- Numeric | 10 |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, ANSI/ISEA Impact Level Not Tested, Finger Coverage Full Finger, Stitching Material Cotton/Polyester, Insulated Yes, Leather Coverage Style Full Leather, Standards Not Applicable, Glove Hand Style Left and Right, Thumb Style Keystone, Glove Insulation Material ThermoSock(R), Cuff Style Shirred Slip-On, Glove Liner Material ThermoSock(R), Leather Grade Premium, Oil-Resistant No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Cut Resistant Sleeve, 14 In., Black (3NYZ7)
- MILWAUKEE TOOL Class 3 High Visibility Orange Mesh Safety Vest - 4X-Large/5X-Large (48-73-5138)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 472M93 (472M93)
- SELLSTROM Ratchet Faceshield Assembly, Black, 8x8in. (S32010)
- MCR SAFETY Hi-Vis Cold Protection Mechanics Gloves, Thermosock Lining, S (968S)
- MCR SAFETY Shoulder 3 4 Leather Back 4.5 Ga, PK12 (1414A)
- MCR SAFETY Gloves, Big Jake Dbl leather palm and fingers L, 12PK (1715PL)
- MCR SAFETY Leather Palm Gloves, Cowhide, White, XL, PR (1935XL)
- MCR SAFETY Leather Palm 4.5 Gauntlet Cuff, L, PK12 (1231)
- MCR SAFETY Leather Palm Gloves, Cowhide, White, L, PR (1935L)
- SOTERIA GLOVE Leather Palm Safety Cuff Gloves, Size: 2XL, 12 Pairs/PK (1052Q/2XL)
- Mcr Safety Gloves & Hand Protection