Shop All Leather Palm Gloves
Mcr Safety
Artic Jack Cold Protection Drivers Gloves, Thermosock Lining, L, 12PK
Mfr # 3460L
Zoro # G0662280
product price: $130.99
/pk 12, $10.92/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size L
- Color Beige
- Thumb Style Keystone
- Glove Liner Material Thermosock®
- Glove Materials Pigskin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 3460L
- Zoro # G0662280
- UPC # 30451433460359
- Country of Origin Multiple
- Category Leather Palm Gloves
Dimensions
Glove Size | L |
Cuff Length | 2 in |
Size- Alpha | L |
Size- Numeric | 9 |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, ANSI/ISEA Impact Level Not Tested, Finger Coverage Full Finger, Stitching Material Cotton/Polyester, Insulated Yes, Leather Coverage Style Full Leather, Standards Not Applicable, Glove Hand Style Left and Right, Thumb Style Keystone, Glove Insulation Material ThermoSock(R), Cuff Style Shirred Slip-On, Glove Liner Material ThermoSock(R), Leather Grade Premium, Oil-Resistant No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAT WORKWEAR Soft Shell Jacket, Black (W11440-016)
- MELLOW WALK Safety Shoe, Steel Toe, Slip On, 8-1/2D, PR (402109)
- KIDDE Carbon Monoxide Alarm, Electrochemical Sensor, 85 dB @ 10 ft Audible Alert, 110V AC/DC (KN-COP-DP-10YB)
- MCR SAFETY Standard Weight 18 Oz Knit Wrist M, PK12 (9401KM)
- MCR SAFETY Leather Gloves, L, High Visibility Orange, PR (921L)
- MCR SAFETY Gunn Leather Palm Patch Denim Cuff, PK12 (1220DX)
- MCR SAFETY Industry Grade Cowhide Leather, XL, PK12 (1930XL)
- MCR SAFETY Hi-Vis Cold Protection Mechanics Gloves, Thermosock Lining, M (968M)
- MCR SAFETY Shoulder Leather Double Palm Large, PK12 (1211)
- MCR SAFETY Leather Palm Sewn W Kevlar Large, PK12 (16010L)
- BDG Grain Cowhide Driver Keystone Thumb Lined Thinsulate C100, Size XL (20-9-1581TFL-12)
- Mcr Safety Gloves & Hand Protection