Shop All High Visibility Vests
Mcr Safety
ANSI Class 2 HV Rcyld Mtrls Brkawy Vest
Mfr # RXCL2ML-XL
Zoro # G808045958
product price: $11.35
/ea
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Reflective Stripe Width 9.5 in
- Length 14.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # RXCL2ML-XL
- Zoro # G808045958
- UPC # 45143833979
- Country of Origin China
- Category High Visibility Vests
Dimensions
Size | XL |
Reflective Stripe Width | 9.5 in |
Length | 14.1 in |
Details
Item | Breakaway Hi Vis Vest |
Color | Lime |
Material | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Self Retracting Lifeline, 7 ft., 310 lb. Weight Capacity (018-5032)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, M, 1 PR (11-518)
- HONEYWELL MILLER Positioning Lanyard, 6 ft, Silver (207NLS-Z7/6FTV)
- MCR SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Scratch (KD110AF)
- MCR SAFETY Garments, Class 2, Poly Safety Vest, 3 Orange/Silv, M (SURVLM)
- MCR SAFETY Garments, Ladies, CL 2 Vest, Mesh, Lime S (LVCL2MLS)
- MCR SAFETY Garments, Lime Green, Class 2, Economy Vest, XL (VCL2SLXL)
- MCR SAFETY Garments, Recycled Mesh Vest, Lime, Class 2, Zip XL (RVCL2MLZXL)
- MCR SAFETY Garments, Lime Green, Class2, Econ, Zip, Mesh X3 (VCL2MLZX3)
- MCR SAFETY Orange Safety Vest, 2 in. Reflective Strips, Polyester, Side Straps, One Size Fits All, Orange (V201R)
- PORTWEST Berlin Executive Hi-Vis Vest, XL (US476)
- Mcr Safety Workwear and Protective Clothing