Shop All Mechanics Gloves
Mcr Safety
Acrylic Terry Inner Lining, 2XL ( 11 ), Black, White
Mfr # N9691XXL
Zoro # G102318772
$12.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black/White
- Cuff Style Knit
- Glove Length 10.75 in
- Finger Coverage Full Finger
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # N9691XXL
- Zoro # G102318772
- UPC # 45143776276
- Country of Origin Pakistan
- Category Mechanics Gloves
Dimensions
Glove Size | 2XL (11) |
Glove Length | 10.75 in |
Size- Alpha | 2XL |
Size- Numeric | 11 |
Description
Acrylic Terry Inner Lining, ANSI/ISEA Cut Level A4, Knit Material HyperMax(TM), ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Acrylic, Standards ANSI/ISEA 105:2016, ASTM F2992-15, EN 388, Insulated Yes, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, High Grip, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Hyflex Cut-Resistant Coated Gloves, A2 Cut Level, Polyurethane, White/Gray, Large (Size 9), 1 Pair (11-644V)
- BDG PR, Leather Gloves, Safety Cuff, L (30-1-1008B)
- MASTER LOCK Lockout Padlock, KD, Yellow, 1-1/4"H (1803YLW)
- MSA SAFETY MSA Comfo™ Classic Half Mask, S (808072)
- MCR SAFETY Acrylic Terry Inner Lining, XL ( 10 ), Black, White (N9691XL)
- MCR SAFETY Acrylic Terry Inner Lining, L ( 9 ), Black, White (N9691L)
- MCR SAFETY Acrylic Terry Inner Lining, M ( 8 ), Black, White (N9691M)
- MCR SAFETY Mechanics Gloves, L ( 9 ), Brown (PD5931L)
- MCR SAFETY Mechanics Gloves, XL, Black/Gold, Spandex (901XL)
- MCR SAFETY Mechanics Gloves, 2XL ( 11 ), Gold/Green/High-Visibility Lime (964XXL)
- RINGERS GLOVES Mechanics Gloves, M ( 9 ), Orange (116-09)
- Mcr Safety Mechanics Gloves