Shop All Chemical Resistant Gloves
Mcr Safety
9" Chemical Resistant Gloves, Nitrile, M, 12PK
Mfr # 9700M
Zoro # G3106400
product price: $25.59
/pk 12, $2.13/ea
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Size M
- Chemical Resistant Glove Material Nitrile
- Glove Materials Nitrile
- Glove Length 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 9700M
- Zoro # G3106400
- UPC # 30451439700251
- Country of Origin China
- Category Chemical Resistant Gloves
Dimensions
Size | M |
Glove Size | M |
Glove Length | 9" |
Length | 9" |
Size- Alpha | M |
Details
Item | Chemical Resistant Gloves |
Color | Blue |
Chemical Resistant Glove Material | Nitrile |
Glove Materials | Nitrile |
Glove Thickness | 7.00 mil |
Cuff Style | Slip-On |
Glove Color Family | Blue |
Resists | Abrasion, Chemicals, Oils |
Supported / Unsupported | Unsupported |
Glove Texture Location | Smooth |
Chemical Glove Resistant Material | Nitrile |
Cuff | Slip-On |
Lining | Interlock |
Application | Automotive Assembly, Carpentry |
ANSI/ISEA Abrasion Level | Not Rated |
For Glove Thickness | 7.00 mil |
Thickness | Standard Weight |
Glove Liner Material | Interlock |
Silicone-Free | No |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPALDING Whistle, Plastic, Black, With Lanyard (8304SR)
- DECIBULLZ Custom Molded Earplugs-Hi Vis Orange, 31 NRR, Simple DIY Process, Remoldable if needed (PLG1-ORG)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, L, 1 PR (9677L)
- YOUNG BROS STAMP WORKS Hand Cut Number Set, 1/4in H, Gothic, Steel (06092)
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, L, 1 PR (6422)
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, XL, 1 PR (5430XL)
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, XL, 12PK (6620KVXL)
- MCR SAFETY 14" Chemical Resistant Gloves, PVC, L, 1 PR (6514SJ)
- MCR SAFETY 14" Chemical Resistant Gloves, PVC, L, 12PK (6300SJ)
- MCR SAFETY Unsupported Gloves, Latex, Blue, XL, 12 PK (5299B)
- MCR SAFETY 10" Chemical Resistant Gloves, PVC, L, 12PK (6521SJ)
- Mcr Safety Gloves & Hand Protection