Shop All Aprons
Mcr Safety
8 Mil Blue Vinyl Apron Edge 35 X, PK12
Mfr # O73R4
Zoro # G0627999
product price: $26.65
/pk 12, $2.22/ea
$26.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Vinyl
- Length 45"
- Width 35"
- Size Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # O73R4
- Zoro # G0627999
- UPC # 30451430073019
- Country of Origin China
- Category Aprons
Dimensions
Length | 45" |
Width | 35" |
Size | Universal |
Overall Width | 35 in |
Overall Length | 45 in |
Garment Size | S, M, L |
Named Size | Universal |
Details
Item | 8 Mil Blue Vinyl Apron Edge 35 X,PK12 |
Color | Blue |
Material | Vinyl |
Thickness | 8 mil |
Closure Type | Neck Strap; Waist Tie/Side Strip |
Description
8 Mil Blue Vinyl Apron Edge 35 X,PK12, Color Blue, Material Vinyl, Overall Length 45 in, Overall Width 35 in, Size Universal, Thickness 8 mil, Garment Size L, M, S, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Deck Mounted Eyewash Station No Bowl (S19274HD)
- ESTWING Classic Leather Driver Work Glove in Russet Brown, Large (EWLD0810)
- VIKING Viking FR Insulated 300D Bib Blk (3907FRWP-XL)
- TAPCO 102227 3-1/4" White Centermount Reflector, Plastic Backplate, RT-90W (102227)
- MCR SAFETY Blue Denim Apron, 27 in Wide x 36 in Long, Two Front Pockets, Includes Neck and Waist Ties, One Size (39836)
- MCR SAFETY .42Mm PVC Apron, PK12 (388R5)
- MCR SAFETY .35Mm Neoprene Nylon Apron (800S4P)
- MCR SAFETY Garments, Dominator II, .45mm, PVC/Poly, Apron, GR (368R5)
- DUPONT Tychem 4000 Coat Apron, White, M, PK25 (SL275TWHMD002500)
- DUPONT Coat Apron, Tychem(R) SL, White, 4XL, PK25 (SL275TWH4X002500)
- FAME FABRICS Bib Apron, No Pocket, F33, Checkerboard (18588)
- Mcr Safety Aprons