Shop All Overboots and Overshoes
Mcr Safety
7 Unisex Steel
Mfr # PBS1207
Zoro # G1206357
product price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Gender Unisex
- Material PVC
- Toe Type Steel
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # PBS1207
- Zoro # G1206357
- UPC # 45143124626
- Country of Origin China
- Category Overboots and Overshoes
Dimensions
Size | 7 |
Height | 15" |
Boot Height | 15 in |
Description
PVC Steel Toed Boots, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Cleated, Insulated No, Size 6, Unisex, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Hooded Sweatshirt, Black, Cotton/PET, 2XL (K122-BLK XXL TLL)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (ACF-TBBDPUG)
- WHEELOCK Horn Strobe, 12/24VDC, White, 5-15/64 in. H (CN121085)
- AIGNER INDEX Lbl Holder, 2"X4", Magnetic C Channel, PK25 (MC204)
- MCR SAFETY 16PVC Knee Boot Mens Plain Toe Blk (PBP1207)
- MCR SAFETY 16PVC Knee Boot Mens Plain Toe Blk (PBP1206)
- MCR SAFETY 16PVC Knee Boot Mens Plain Toe Blk (PBP1208)
- MCR SAFETY Yellow Rubber Slush Boot, 8 (BYR1008)
- TINGLEY Workbrutes Overshoe, Mens, S, Ylw/Black, PVC, PR (35211)
- ANSELL Overshoes, Non-Woven Laminate, Yellow, PR (?YE30-W-92-406-00?)
- CLC RAIN WEAR Rubber Slush Overshoe Boot (R20017)
- Mcr Safety Foot Protection