Shop All Disposable Gloves
This Product is Discontinued
Mcr Safety
6014B, Chemical Resistant Gloves, 4.5 mil Palm, Nitrile, Powder-Free, L ( 9 ), 100 PK, Black (Discontinued)
Mfr # 6014BL
Zoro # G900892580
This Product is Discontinued
Key Features
- Glove Size L
- Size L ( 9 )
- Color Black
- Material Nitrile
- Palm Thickness 4.5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 6014BL
- Zoro # G900892580
- Country of Origin Thailand
- Category Disposable Gloves
Dimensions
Glove Size | L |
Size | L ( 9 ) |
Length | 9 1/2 in |
Glove Length | 9 1/2 in |
Glove Size and Cuff Length Style | L/Standard |
Size - Numeric | 9 |
Size- Alpha | L |
Description
Chemical Resistant Gloves, Acceptable Quality Level (AQL) 2.5, Color Black, Cuff Style Beaded, Disposable Glove Type Food-Grade, General Purpose, Latex-Free Yes, Length 9 1/2 in, Material Nitrile, Palm Thickness 4.5 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Sterile/Non-Sterile Non-Sterile, Texture Fish Scale, Texture Location Full, Glove Treatments Powder-Free, Series 6014B, Size- Alpha L, Size - Numeric 9, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.