Shop All Aprons
Mcr Safety
6 Mil Blue Vinyl Apron Sewn Edge 35, PK12
Mfr # O63S5
Zoro # G0627895
$21.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Material Vinyl
- Length 48"
- Width 35"
- Size Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # O63S5
- Zoro # G0627895
- UPC # 30451434632519
- Country of Origin China
- Category Aprons
Dimensions
Length | 48" |
Width | 35" |
Size | Universal |
Garment Size | S, M, L |
Overall Width | 35 in |
Overall Length | 48 in |
Named Size | Universal |
Details
Item | 6 Mil Blue Vinyl Apron Sewn Edge 35,PK12 |
Color | Blue |
Material | Vinyl |
Thickness | 6 mil |
Closure Type | Neck Strap; Waist Tie/Side Strip |
Description
6 Mil Blue Vinyl Apron Sewn Edge 35,PK12, Color Blue, Material Vinyl, Overall Length 48 in, Overall Width 35 in, Size Universal, Thickness 6 mil, Garment Size L, M, S, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY MSA Ultra Elite™ Respirator, M (493020)
- SPILL BUSTER Formaldehyde Absorber, 1.5lb, Aldehyde, PK6 (6900-032)
- LYLE Facility Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-1750-EG_18x12 (T1-1750-EG_18x12)
- KLEENGUARD V60 30-06 Readers Safety Glasses, Smoke Lenses, +1.5 Diopters, Tortoise Frame, Unisex, 1 Pair (19872)
- MCR SAFETY Blue Denim Apron, 27 in Wide x 36 in Long, Two Front Pockets, Includes Neck and Waist Ties, One Size (39836)
- MCR SAFETY .42Mm PVC Apron, PK12 (388R5)
- MCR SAFETY .35Mm Neoprene Nylon Apron (800S4P)
- MCR SAFETY 6 Mil Blue Vinyl Apron Sewn Edge 35, PK12 (O63S4)
- MCR SAFETY 8 Mil Blue Vinyl Apron Edge 35 X, PK12 (O73R4)
- MCR SAFETY Garments, Dominator II, .45mm, PVC/Poly, Apron, GR (368R5)
- UNCOMMON THREADS Rebel Bib Caramel W/Natural Webbing (3104-74W4)
- Mcr Safety Workwear and Protective Clothing