Shop All Aprons
Mcr Safety
6 Mil Blue Vinyl Apron Edge 35 X, PK12
Mfr # O63R7
Zoro # G1207608
product price: $20.59
/pk 12, $1.72/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Vinyl
- Length 55"
- Width 35"
- Size Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # O63R7
- Zoro # G1207608
- UPC # 30451434631765
- Country of Origin China
- Category Aprons
Dimensions
Length | 55" |
Width | 35" |
Size | Universal |
Overall Length | 55 in |
Named Size | Universal |
Details
Item | 6 Mil Blue Vinyl Apron Edge 35 X,PK12 |
Color | Blue |
Material | Vinyl |
Thickness | 6 mil |
Closure Type | Neck Strap; Waist Tie/Side Strip |
Packaging | Bulk |
Description
6 Mil Blue Vinyl Apron Edge 35 X,PK12, Apron Material Vinyl, Color Blue, Named Size Universal, Overall Length 55 in, Overall Width 35 in, Packaging Bulk, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROGLOVE Nitrile Glove Powder Free, PR (AGNPF02US)
- JUSTRITE Mixing Tank, Portable, 5 gal. (27705)
- CHILL-ITS BY ERGODYNE Cooling Hat, Universal, Flame (6710CT)
- SIGNMISSION OSHA Sign, Buddy System Is Required For Entry, 14in X 10in Rigid Plastic, 14" W, 10" H, Landscape (OS-CS-P-1014-L-19120)
- MCR SAFETY 8 Mil Blue Vinyl Apron Edge 35 X, PK12 (O73R4)
- MCR SAFETY 6 Mil Blue Vinyl Apron Sewn Edge 35, PK12 (O63S4)
- MCR SAFETY .35Mm Neoprene Nylon Apron (800S4P)
- MCR SAFETY Blue Denim Apron, 27 in Wide x 36 in Long, Two Front Pockets, Includes Neck and Waist Ties, One Size (39836)
- MCR SAFETY Garments, Dominator II, .45mm, PVC/Poly, Apron, GR (368R5)
- MCR SAFETY .42Mm PVC Apron, PK12 (388R5)
- UNCOMMON THREADS 2-Pocket Bistro Apron Blk (3053-0100)
- Mcr Safety Workwear and Protective Clothing