Shop All Aprons
Mcr Safety
6 Mil Blue Vinyl Apron Edge 35 X, PK12
Mfr # O63R5
Zoro # G1208411
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Vinyl
- Length 48"
- Width 35"
- Size Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # O63R5
- Zoro # G1208411
- UPC # 30451434631529
- Country of Origin China
- Category Aprons
Dimensions
Length | 48" |
Width | 35" |
Size | Universal |
Overall Width | 35 in |
Overall Length | 48 in |
Garment Size | S, M, L |
Named Size | Universal |
Details
Item | 6 Mil Blue Vinyl Apron Edge 35 X,PK12 |
Color | Blue |
Material | Vinyl |
Thickness | 6 mil |
Closure Type | Neck Strap; Waist Tie/Side Strip |
Description
6 Mil Blue Vinyl Apron Edge 35 X,PK12, Color Blue, Material Vinyl, Overall Length 48 in, Overall Width 35 in, Size Universal, Thickness 6 mil, Garment Size L, M, S, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Neogard, Exam Gloves with ERGOFORM Ergonomic Design, 3.9 mil Palm, Neoprene, Powder-Free, M, 100 PK (C522)
- ENPAC SpillPack, 27.75"Lx23"Wx37.5"H, 65 gal. (1165-YE)
- NEVS Label, Versed 1/2" x 1-1/2" Orange w/Black (LANT-1242D)
- SHOWA 12" Chemical Resistant Gloves, PVC, L, 1 PR (660L-09)
- MCR SAFETY .35Mm Neoprene Nylon Apron (800S4P)
- MCR SAFETY Blue Denim Apron, 27 in Wide x 36 in Long, Two Front Pockets, Includes Neck and Waist Ties, One Size (39836)
- MCR SAFETY .42Mm PVC Apron, PK12 (388R5)
- MCR SAFETY 8 Mil Blue Vinyl Apron Edge 35 X, PK12 (O73R4)
- MCR SAFETY Garments, Dominator II, .45mm, PVC/Poly, Apron, GR (368R5)
- MCR SAFETY 6 Mil Blue Vinyl Apron Sewn Edge 35, PK12 (O63S4)
- ANSELL Bib Apron, Blue, 45 In. L (56-802)
- Mcr Safety Workwear and Protective Clothing