Shop All Disposable Aprons
Mcr Safety
6 Mil Blue Vinyl Apron Edge 35 X, PK12
Mfr # O63R4
Zoro # G0627877
product price: $20.49
/pk 12, $1.71/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Vinyl
- Seam Style Heat Sealed
- Closure Type Neck Strap; Waist Tie/Side Strip
- Length 45 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # O63R4
- Zoro # G0627877
- UPC # 30451434631451
- Country of Origin China
- Category Disposable Aprons
Dimensions
Length | 45 in |
Width | 35 in |
Size | Universal |
Overall Width | 35 in |
Overall Length | 45 in |
Named Size | Universal |
Details
Item | Disposable Apron,Vinyl,Blue,45"x35",PK12 |
Color | Blue |
Material | Vinyl |
Seam Style | Heat Sealed |
Closure Type | Neck Strap; Waist Tie/Side Strip |
Thickness | 6 mil |
Resistant To | Light Chemical Splash, Water |
Waist Closure | Elastic Strap |
Packaging | Bulk |
Description
Disposable Apron,Vinyl,Blue,45 In.x35 In.,PK12, Apron Material Vinyl, Color Blue, Named Size Universal, Overall Length 45 in, Overall Width 35 in, Packaging Bulk, Seam Style Heat Sealed, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Removable Label, Black/Yellow, Labels/Roll: Continuous (DK4605)
- SURE-LITES Sur Exit Trim, Red/Wt, 2 Face, 2Arrows (ECHX2STDA)
- HOL-DEX Zip Seal Pouch-Self Adh 9in.x12 in., PK25 (ZSA-912)
- PANDUIT Wire Marker Book, Vinyl Cloth (PCMB-8)
- SAFE HANDLER Disposable Poly Aprons Waterproof, 1.21 Mil Thickness, (50-Pack) (BLSH-HDS-CPE-AP1W-50)
- CELLUCAP Disposable Apron, White, L, PK100 (PA2442GRA)
- XPOSE SAFETY Disposable White Poly Aprons 1 Box, 100PK (AP100)
- KEYSTONE SAFETY 1 Mil Polyethylene Apron, White, 28" x 46", 100/Bag, 10 Bags/Case (AP-PE-2846REGWT)
- KLEENGUARD Liq Parti Protect Aprons KneeLeng Bound Neck Ties WHT 100/Cs (44481)
- POLYCO Gown, L, 50 In. L, 42 In. W, Thumb Loop, PK50 (42500)
- ZORO SELECT Lightweight Disposable Gown, Elastic, PK15 (8572)
- Mcr Safety Workwear and Protective Clothing