Shop All High Visibility Jackets & Coats
Mcr Safety
.48Mm Lm. Blk. Rev. Coat 2 Slv. Stripe, L
Mfr # 7368CRL
Zoro # G1200136
$54.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Gender Unisex
- Thickness 0.48 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # 7368CRL
- Zoro # G1200136
- UPC # 45143736935
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | L |
Details
Item | 0.48mm, Blk. Rev. Coat 2 Slv. Stripe,L |
Gender | Unisex |
Thickness | 0.48 mm |
Description
0.48mm, Blk. Rev. Coat 2 Slv. Stripe,L, Size L, Gender Unisex, Thickness 0.48 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KORKERS Original Ice Cleat Medium, 12 Studs, PR (OA8000-MD)
- GLOBAL INDUSTRIAL Universal Wheeled Spill Kit, 30 Gallon (670674)
- MAGID RainMaster 14 mil Vinyl 3Piece Rain Suit, L (3014-L)
- HAWS Axion™ MSR Emergency Shower, Floor, 20 gpm (8100)
- MCR SAFETY Rain Jacket w/Hood, Hi-Vis Yellow/Green, L (500RJHL)
- MCR SAFETY Rain Jacket w/Hood, Hi-Vis Yellow/Green, 4XL (500RJHX4)
- MCR SAFETY .40Mm Stretch Pu Cotton Poly 49 Coat, XL (518CXL)
- MCR SAFETY Rain Jacket w/Hood, Hi-Vis Yellow/Green, XL (500RJHXL)
- GLOWEAR BY ERGODYNE Quilted Bomber Jacket, Orange, Small (8377)
- GLOWEAR BY ERGODYNE 8377EV 4XL Black Non-Certified Hi-Vis Bomber Jacket - Quilted (8377EV)
- VIKING Viking DSeries300DBlack Jkt w/Hood (D6335JG-S)
- Mcr Safety High Visibility Jackets & Coats