Shop All High Visibility Jackets & Coats
Mcr Safety
.40Mm Stretch Pu Cotton Poly 49 Coat L
Mfr # 518CL
Zoro # G1198578
$55.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Rainwear Size L
- Gender Unisex
- Thickness 0.4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # 518CL
- Zoro # G1198578
- UPC # 45143017799
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | L |
Rainwear Size | L |
Details
Item | 0.40mm Stretch Pu Cotton Poly 49 Coat L |
Gender | Unisex |
Thickness | 0.4 mm |
Description
0.40mm Stretch Pu Cotton Poly 49 Coat L, Size L, Gender Unisex, Thickness 0.4 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR BY ERGODYNE XL Polyester Polo Shirt, Lime (21645)
- STRANCO Die-Cut Refl. Letter Label, U, 4In H, PK5 (DWR-4-U-5)
- IMPACT PRODUCTS Bilingual Yellow Wet Floor Sign, 12.05 x 1.55 x 24.3 (9152W)
- ZORO SELECT Barricade Tape, Danger, Black/Red, 150ft L (91088)
- MCR SAFETY .40Mm Stretch Pu Cotton Poly 49 Coat, XL (518CXL)
- MCR SAFETY Rain Jacket w/Hood, Hi-Vis Yellow/Green, XL (500RJHXL)
- MCR SAFETY Rain Jacket w/Hood, Hi-Vis Yellow/Green, L (500RJHL)
- MCR SAFETY Rain Jacket w/Hood, Hi-Vis Yellow/Green, 4XL (500RJHX4)
- VIKING Viking DSeries300DBlack Jkt w/Hood (D6335JG-L)
- ERB SAFETY Bomber Jacket, Class 3, Hi-Viz, Lime/Blk, XL, Color: Lime (61593)
- VIKING Viking ProfTHOR W/B 300D Safety Jkt Green (3930JG-XXL)
- Mcr Safety Workwear and Protective Clothing