Shop All Rainsuits
Mcr Safety
3 Pc. Rainsuit w/Detach Hood, Yellow, L
Mfr # 3003L
Zoro # G1395301
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rainwear ANSI Class Unrated
- Includes Elastic Suspenders
- Inseam 28 1/2 in
- Fits Waist Size 34 in to 36 in
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # 3003L
- Zoro # G1395301
- UPC # 45143300334
- Country of Origin China
- Category Rainsuits
Dimensions
Fits Waist Size | 34 in to 36 in |
Size | L |
Jacket Length | 31 in |
Fits Chest Size | 44 in to 46 in |
Sleeve Length | 31 1/2 in |
Description
3-Piece Rainsuit with Detachable Hood, Color Yellow, Material PVC, Hood Style Detachable, ANSI Class Not Rated, High-Visibility No, Size L, Jacket Length 31 in, Fly Closure Type Snaps, Style 3 Piece Rain Suit with Jacket/Bib Overall, Includes Lining Yes, Lining Material Nylon, Thickness 0.28 mil, Features Limited Flammability, Includes Hood Yes, Hood Features Drawstring Closure, Number of Coat Pockets 0, ANSI Type Unrated, Jacket Entry Closure Type Snaps, Inseam 28 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRONG HOLD Flammable Safety Cabinet, Heavy, 30 gal. (CAB000057)
- ACCUFORM Spanish-Bilingual V-Shape Proj Sign, SBPSP655 (SBPSP655)
- PIP Ambi-dex Octane, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, M (8), 100 PK, Blue (63-230PF/M)
- ERGODYNE Bag/Tote, Mask Bag, Red, Nylon (5082)
- MCR SAFETY 3 Pc. Rainsuit w/Detach Hood, Yellow, 3XL (3003X3)
- MCR SAFETY 3 Pc. Rainsuit w/Detach Hood, Yellow, 2XL (3003X2)
- MCR SAFETY 3 Piece Rainsuit w/Detach Hood, Yellow, XL (3003XL)
- MCR SAFETY Classic .35Mm PVC Poly Suit 3 Pc Ye, S (2003S)
- MCR SAFETY Classic .35Mm PVC Poly Suit 3 Pc Fr, 3XL (FR2003X3)
- MCR SAFETY Challenger .18Mm PVC Nylon Suit 2 Pc, L (7032L)
- TINGLEY Rain Suit w/Jacket/Bib, Unrated, Orange, XL (S63219)
- Mcr Safety Rain Gear