Shop All Rainsuits
Mcr Safety
3 Pc. Rainsuit w/Detach Hood, Yellow, 3XL
Mfr # 3003X3
Zoro # G4175981
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Rainwear ANSI Class Unrated
- Material PVC
- Inseam 31 1/2 in
- Fits Waist Size 45 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 3003X3
- Zoro # G4175981
- UPC # 45143300365
- Country of Origin China
- Category Rainsuits
Dimensions
Size | 3XL |
Fits Waist Size | 45 in |
Jacket Length | 34 in |
Fits Chest Size | 56 in to 58 in |
Sleeve Length | 34 1/2 in |
Description
3-Piece Rainsuit with Detachable Hood, Color Yellow, Material PVC, Hood Style Detachable, ANSI Class Not Rated, High-Visibility No, Size 3XL, Jacket Length 34 in, Fly Closure Type Snaps, Style 3 Piece Rain Suit with Jacket/Bib Overall, Includes Lining Yes, Lining Material Nylon, Thickness 0.28 mil, Features Limited Flammability, Includes Hood Yes, Hood Features Drawstring Closure, Number of Coat Pockets 0, ANSI Type Unrated, Jacket Entry Closure Type Snaps, Inseam 31 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Chemical Resistant Glove, L, Black, PR (CP7L)
- SUPER BLAST Super Blast, Non-Flamm, Air Horn, 8 oz. (SB8-018-016)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, White/Gray, S, PR (11-800)
- NMC Caution Face Shield Protection Sign (C155RB)
- MCR SAFETY 3 Pc. Rainsuit w/Detach Hood, Yellow, M (3003M)
- MCR SAFETY 3 Pc. Rainsuit w/Detach Hood, Yellow, 2XL (3003X2)
- MCR SAFETY 3 Pc. Rainsuit w/Detach Hood, Yellow, L (3003L)
- MCR SAFETY Squall .20Mm Single Ply PVC Suit 3, M (O703M)
- MCR SAFETY Hydroblast .35mm Neoprene Nylon Suit, 3XL (8402X3)
- MCR SAFETY Dominator 0.42mm PVC/Poly/PVC Suit, XL (3882XL)
- GEMPLERS Sugar River by Gemplers Stretch Polyurethane Rainsuit (167463-RSXL)
- Mcr Safety Workwear and Protective Clothing