Shop All Rainsuits
Mcr Safety
3 Pc. Rainsuit w/Detach Hood, Yellow, 2XL
Mfr # 3003X2
Zoro # G4008986
$32.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Rainwear ANSI Class Unrated
- Material PVC
- Inseam 30 1/2 in
- Fits Waist Size 38 in to 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # 3003X2
- Zoro # G4008986
- UPC # 45143300358
- Country of Origin China
- Category Rainsuits
Dimensions
Size | 2XL |
Fits Waist Size | 38 in to 40 in |
Jacket Length | 33 in |
Fits Chest Size | 52 in to 54 in |
Sleeve Length | 33 1/2 in |
Description
3-Piece Rainsuit with Detachable Hood, Color Yellow, Material PVC, Hood Style Detachable, ANSI Class Not Rated, High-Visibility No, Size 2XL, Jacket Length 33 in, Fly Closure Type Snaps, Style 3 Piece Rain Suit with Jacket/Bib Overall, Includes Lining Yes, Lining Material Nylon, Thickness 0.28 mil, Features Limited Flammability, Includes Hood Yes, Hood Features Drawstring Closure, Number of Coat Pockets 0, ANSI Type Unrated, Jacket Entry Closure Type Snaps, Inseam 30 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Hvy Duty Grit 2"x60Ft (AGHD260)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Gloves, L, Orange/Yellow, Spandex, TPR, Reflective Panels (EXO-HZI-04-L)
- PIONEER Safety Vest, Polyester Mesh, ANSI Class 2, Zipper Closure, Cell Phone Pocket, Lime, Large (V1060360U-L)
- TINGLEY Tingley Industrial Squam Lined Work Hat (H53237.MD)
- MCR SAFETY 3 Piece Rainsuit w/Detach Hood, Yellow, XL (3003XL)
- MCR SAFETY 3 Pc. Rainsuit w/Detach Hood, Yellow, 3XL (3003X3)
- MCR SAFETY 3 Pc. Rainsuit w/Detach Hood, Yellow, L (3003L)
- MCR SAFETY Squall .20Mm Single Ply PVC Suit 2, S (O722S)
- MCR SAFETY Luminator .35Mm PVC Poly Suit 3 Pc, S (2013RS)
- MCR SAFETY Classic .35Mm PVC Poly Suit 3 Pc Ye, 5XL (2003X5)
- TINGLEY Rain Suit w/Jacket/Bib, Unrated, Yellow, L (S61317)
- Mcr Safety Rainsuits