Shop All Leather Palm Gloves
Mcr Safety
3 4 Leather Back Sewn W Kevlar, PK12
Mfr # 1713
Zoro # G0662168
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XL
- Color Gray
- Thumb Style Wing
- Glove Liner Material Cotton Fleece
- Glove Materials Cowhide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # 1713
- Zoro # G0662168
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Size | XL |
Glove Length Style | Standard |
Size- Numeric | 10 |
Size- Alpha | XL |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, ANSI/ISEA Cut Level Not Rated, Finger Coverage Full Finger, Stitching Material Kevlar(R), Leather Coverage Style 3/4 Back, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Cotton Fleece, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAS SAFETY Derma-Lite, Nitrile Exam Gloves, 5 mil Palm, Nitrile, Powdered, M, Blue (SAS-6607)
- VISUAL WORKPLACE Peel/Stick, Quick Grid, 15.33"x23", Blue (35-803-1523-608)
- LYLE Do Not Block Driveway Sign, 12" x 12, T1-1642-EG_12x12 (T1-1642-EG_12x12)
- KINCO Leather Gloves, Shirred, Orange, L, PR (909 L)
- MCR SAFETY Gunn Leather Palm Patch Denim Cuff, PK12 (1220DX)
- MCR SAFETY Shoulder Full Leather Back, XL, PK12 (1417XL)
- MCR SAFETY Artic Jack Cold Protection Drivers Gloves, Thermosock Lining, L, 12PK (3460L)
- MCR SAFETY Industry Grd Leather Palm 2.5 S, PK12 (1220S)
- MCR SAFETY Leather Palm Gloves, White, M, Vend, PR (VP1935M)
- MCR SAFETY Multitask Brown Economy Leather, XL, PK12 (920XL)
- KLEIN TOOLS Lineman Work Glove, Medium (40080)
- Mcr Safety Gloves & Hand Protection