Shop All Chemical Resistant Gloves
Mcr Safety
25" Chemical Resistant Gloves, Nitrile, L, 1 PR
Mfr # MG9796L
Zoro # G4121787
product price: $16.45
/pr
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Size L
- Chemical Resistant Glove Material Nitrile
- Glove Materials Nitrile
- Glove Length 25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # MG9796L
- Zoro # G4121787
- UPC # 45143576692
- Country of Origin Pakistan
- Category Chemical Resistant Gloves
Dimensions
Size | L |
Glove Size | L |
Glove Length | 25" |
Length | 25" |
Description
Chemical Resistant Gloves, Nitrile, Fully, Not Rated, 25 in, Cuff Shoulder Length, Lining Cotton, Glove Size L, Color Yellow, Supported, Standards EN388, Resists Abrasion, Chemical, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Safety Sign, Eye Protection In Area, 10inH (U4-1287-RA_14X10)
- CONDOR Restraint Lanyard, 6 ft., White (G81563)
- CAT FOOTWEAR Size 13 Men's Hiker Shoe Steel Safety Footwear, Black (P91274)
- MELLOW WALK SAFETY Size 7 Womens Engineer Boot Steel Work Boot (412109BLK070)
- MCR SAFETY 25" Chemical Resistant Gloves, Nitrile, XL, 1 PR (MG9796XL)
- MCR SAFETY 25" Chemical Resistant Gloves, Nitrile, M, 1 PR (MG9796M)
- MCR SAFETY 25" Chemical Resistant Gloves, Nitrile, S, 1 PR (MG9796S)
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex, S, 12PK (5270)
- MCR SAFETY 14" Chemical Resistant Gloves, PVC, L, 12PK (6414)
- MCR SAFETY 10" Chemical Resistant Gloves, PVC, L, 12PK (6451S)
- HONEYWELL NORTH 14" Chemical Resistant Gloves, Butyl, M, 1 PR (B144RGI/M)
- Mcr Safety Chemical Resistant Gloves