Shop All Cut-Resistant Sleeves
Mcr Safety
18" Kevlar Sleeve With Thumb Slot, MEMPHIS GLOVE 9378T
Mfr # 9378T
Zoro # G602572810
Sold in multiples of 2 for $48.38
$48.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 18 in
- Color Yellow
- ANSI/ISEA Cut Level A3
- ANSI/ISEA Abrasion Level 2
- ANSI/ISEA Heat Level 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # 9378T
- Zoro # G602572810
- UPC # 45143937837
- Country of Origin United States
- Category Cut-Resistant Sleeves
Dimensions
Length | 18 in |
Details
Color | Yellow |
ANSI/ISEA Cut Level | A3 |
ANSI/ISEA Abrasion Level | 2 |
ANSI/ISEA Heat Level | 2 |
Description
18" KEVLAR® SLEEVE WITH THUMB SLOT WHEN THE JOB CALLS FOR PROTECTION FROM CUTS AND SCRAPES KEVLAR® SLEEVES STEP UP. ALL OUR 100% KEVLAR® SLEEVES HAVE A CPPT SCORE OF 3. OUR SLEEVES ARE CONSTRUCTED OF CERTIFIED DUPONT KEVLAR® BRAND FIBER. THE 9378T AN 18 INCH KEVLAR® SLEEVE WITH THUMB SLOT. FEATURES:
- HIGH COMFORT LEVEL ALLOWS MANUAL DEXTERITY MADE WITH FDA-ACCEPTED MATERIALS FOR USE IN FOOD PROCESSING APPLICATIONS LAUNDERABLE WITH THUMB SLOT APPLICATIONS:
- AEROSPACE AIRCRAFT MANUFACTURING ASSEMBLY LINE PRODUCTION AUTOMOTIVE CANNING DEMOLITION FOUNDRY FURNITURE INDUSTRY MANUFACTURING MATERIAL HANDLING MILLWRIGHT OPERATIONS METAL FABRICATION SHEET METAL INDUSTRY
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEADER Gas Supply Hose for Fire Trainer, Armored (V90.80.057)
- NMC Holding Area Sign (LN156A)
- CONDOR Class 2, Lime, Hook-and-Loop, Mesh, Non- (786F70)
- CONDOR Safety Sign Emergency Exit, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English (467U21)
- MCR SAFETY Gloves, 18'' HyperMax, Thmb, Hook& Loop, 10PK (9218SVT)
- MCR SAFETY Cut Resistant Sleeves, 18L, 1 Each (9378TE)
- MCR SAFETY Sleeve with Thumb Slot, 18 In, 10 Guage (9318D10T)
- MCR SAFETY Cut Resistant Sleeve w/Thumbhole, 18 in.L (9178T)
- MCR SAFETY Cut Resistant Sleeve, 18 in. L (9318D10TMD)
- MCR SAFETY Cut-Resistant Sleeve: ANSI/ISEA Cut Level A3, Kevlar® ( 7 ga ), Yellow, Knit Cuff, 22 in Length (9379)
- CONDOR Cut-Resistant Sleeve with Thumbhole, Cut Level A2, Knit Cuff, 18 in L, Yellow, Large (3CZK9)
- Mcr Safety Workwear and Protective Clothing