Shop All Disposable Sleeves
Mcr Safety
18 Denim Sleeve
Mfr # 39818
Zoro # G3605519
product price: $4.59
/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- Color Blue
- Material Denim
- Overall Length 18 in
- Cuff Style Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 39818
- Zoro # G3605519
- Country of Origin Mexico
- Category Disposable Sleeves
Dimensions
Size | Universal |
Overall Length | 18 in |
Details
Item | General Purpose Sleeves |
Color | Blue |
Material | Denim |
Cuff Style | Elastic |
Closure Type | Elastic |
Latex-Free | No |
Brand and Series | MCR Safety 39818 |
Silicone-Free | No |
Fabric Weight | 87 g |
Series | 39818 |
ANSI/ISEA Cut Level | Not Tested |
Anti-Static | No |
Sleeve Construction | Cut and Sewn |
Garment Style | Knit Cuff |
Description
General Purpose Sleeves, Sleeve Type Knit Cuff, Sleeve Construction Cut and Sewn, ANSI/ISEA Cut Level Not Tested, Sleeve Style Sleeve, Sleeve Material Denim, Sleeve Length 18 in, Silicone-Free No, Color Blue, Series 39818, Size Universal, Latex-Free No, Anti-Static No, FDA Compliant No, Fabric Weight 87 g, Cuff Style Elastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Glove Liners, Size L, PR (CWKBL-72-010)
- MCR SAFETY Cut Resistant Gloves, A8 Cut Level, Uncoated, S, 1 PR (9350S)
- MCR SAFETY FR Pants, 8.6 cal/sq cm, Tan (PT2T3430)
- SAFEWAZE Rope Grab, For Rope Size 5/8", Zinc Plated Steel (FS1120)
- MCR SAFETY Protective Sleeve, 18" Sleeve Length, Color: Beige (KW18S)
- MCR SAFETY Protective Sleeve, 18" Sleeve Length (KW18)
- MCR SAFETY Disposable Sleeves, 6 mil, Vinyl, 18 in L, One Size, Blue, 24 Pack, 12 Pairs Per Package (S063E4)
- TOP DOG Protective Sleeve, 18", 6 mil, Yellow, PR (84016)
- ALPHA PRO TECH White, Microporous Laminate, Elastic (MS-01J06-8)
- ERGODYNE Protective Sleeve, Polyester/Spandex, Lime (6690)
- POLYCO Sleeves, 18 In. L, Yellow, PK150 (41804)
- Mcr Safety Disposable Clothing