Shop All Chemical Resistant Gloves
Mcr Safety
18" Chemical Resistant Gloves, PVC, L, 12PK
Mfr # 6418
Zoro # G4122679
product price: $62.89
/pk 12, $5.24/ea
$62.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Size L
- Chemical Resistant Glove Material PVC
- Glove Size L
- Glove Materials PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 6418
- Zoro # G4122679
- UPC # 00045143064182
- Country of Origin Bangladesh
- Category Chemical Resistant Gloves
Dimensions
Size | L |
Glove Size | L |
Glove Length | 18" |
Length | 18" |
Description
Chemical Resistant Gloves, PVC, Fully, Not Rated, 18 in, Cuff Gauntlet, Lining Jersey, Glove Size L, Color Green, Supported, Standards EN388 4121, Resists Abrasions, Oils, Petrochemicals, Solvents, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Glove Dispenser, Acrylic, 3 Boxes (GD03)
- SHOWA Glove, Chemical Resistat, Seamless Knit, PR (CS710M-08)
- AMERICAN LOCK Lockout Padlock, KA, Yellow, 1-7/8"H (A1105KAYLW)
- CARHARTT Hooded Swtshrt, Navy, 50Cotton/50PET, L (K121-472 LRG REG)
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, L, 1 PR (5430L)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, M, 1 PR (5308)
- MCR SAFETY 14" Chemical Resistant Gloves, Butyl, S, 1 PR (CP14RS)
- MCR SAFETY 11" Chemical Resistant Gloves, Nitrile, L, 12PK (9760)
- MCR SAFETY Chemical Resistant Glove, 2XL, Orange, PR (N2658HVOXXL)
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex, M, 12PK (5280)
- MAPA 13" Chemical Resistant Gloves, Nitrile, 10, 1 PR (AK-22)
- Mcr Safety Gloves & Hand Protection