Shop All Chemical Resistant Gloves
Mcr Safety
18" Chemical Resistant Gloves, PVC, L, 12PK
Mfr # 6218
Zoro # G4122706
product price: $37.45
/pk 12, $3.12/ea
$37.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size L
- Chemical Resistant Glove Material PVC
- Glove Size L
- Glove Materials PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 6218
- Zoro # G4122706
- UPC # 045143062188
- Country of Origin Bangladesh
- Category Chemical Resistant Gloves
Dimensions
Size | L |
Glove Size | L |
Glove Length | 18" |
Length | 18" |
Description
Chemical Resistant Gloves, PVC, Fully, Not Rated, 18 in, Cuff Gauntlet, Lining Interlock, Glove Size L, Color Black, Supported, Resists Light Chemical, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Unisex White Polyester Coat size 4XL (KS64WH RG 4XL)
- INCOM Non-Skid Step Tape 1 roll Black/Yellow Hazard Stripe 60' L x 4" W (FLM641-HZ)
- INDUSTRIAL SCIENTIFIC Carrying Case, Nylon, Black (18108183)
- STRANCO Vhcl Plcrd, Orgnc Prxide 5.2 w Pict, PK10 (DOTP-0046-V10)
- MCR SAFETY 11" Chemical Resistant Gloves, Nitrile, XL, 12PK (9786XL)
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, L, 12PK (6712F)
- MCR SAFETY Unsupported Gloves, Latex, Blue, L, 12 PK (5290B)
- MCR SAFETY 14" Chemical Resistant Gloves, Butyl, XL, 1 PR (CP25XL)
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, L, 12PK (5409S)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, S, 1 PR (5307)
- ANSELL 12" Chemical Resistant Gloves, PVC, 8, 1 PR (04-644)
- Mcr Safety Chemical Resistant Gloves