Shop All Overboots and Overshoes
This Product is Discontinued
Mcr Safety
16PVC Knee Boot Mens Plain Toe Blk (Discontinued)
Mfr # PBP1209
Zoro # G1207151
This Product is Discontinued
Key Features
- Color Black
- Material PVC
- Gender Unisex
- Toe Type Plain
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # PBP1209
- Zoro # G1207151
- UPC # 45143124541
- Country of Origin China
- Category Overboots and Overshoes
Dimensions
Size | 9 |
Height | 14" |
Boot Height | 14 in |
Footwear Size | 9 |
Description
PVC Plain Toed Boots, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Cleated, Insulated No, Size 9, Unisex, Boot Height 14 in, Metatarsal Guard No, Waterproof Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.