Shop All Overboots and Overshoes
Mcr Safety
16PVC Knee Boot Mens Plain Toe Blk
Mfr # PBP1208
Zoro # G0627965
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material PVC
- Gender Unisex
- Toe Type Plain
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # PBP1208
- Zoro # G0627965
- UPC # 45143124534
- Country of Origin China
- Category Overboots and Overshoes
Dimensions
Size | 8 |
Height | 14" |
Footwear Width | E |
Boot Height | 14 in |
Description
PVC Plain Toed Boots, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Cleated, Insulated No, Size 8, Footwear Width E, Unisex, Boot Height 14 in, Metatarsal Guard No, Waterproof Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANNER STAKES Magnetic Belt Barrier, 7ft., Clean in Pgrs (MH7004)
- AVENGER SAFETY FOOTWEAR Size 11 Men's Wellington Boot Composite Work Boot, Brown (A7876)
- MCR SAFETY Shoulder Gunn 4.5 Gauntlet Cuff, XL, PK12 (1310XL)
- MONTOUR LINE Stanchion Post and Rope Removable Base Black Post Crown Top (CXR-BK-CN)
- MCR SAFETY 16PVC Knee Boot Mens Plain Toe Blk (PBP1206)
- MCR SAFETY 16PVC Knee Boot Mens Plain Toe Blk (PBP1207)
- MCR SAFETY Yellow Rubber Slush Boot, 8 (BYR1008)
- RANGER BY HONEYWELL Overboot, Men, 12, 5-Buckle, Blk, Rubber, PR (T369/12)
- DUNLOP Knee Boots, Size 10, 17" H, Yellow, Plain, PR (8805000)
- TALON TRAX Overshoe, Men, L, PullOn, Blk, PVC/Vinyl, PR (3XE84)
- RANGER BY HONEYWELL Overshoes, Mens, 8, 2-Buckle, Blk, Rubber, PR (T469/8)
- Mcr Safety Overboots and Overshoes