Shop All Overboots and Overshoes
Mcr Safety
16PVC Knee Boot Mens Plain Toe Blk
Mfr # PBP1207
Zoro # G1207160
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material PVC
- Gender Unisex
- Toe Type Plain
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # PBP1207
- Zoro # G1207160
- UPC # 45143124527
- Country of Origin China
- Category Overboots and Overshoes
Dimensions
Size | 7 |
Height | 14" |
Boot Height | 14 in |
Footwear Width | E |
Description
PVC Plain Toed Boots, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Cleated, Insulated No, Size 7, Footwear Width E, Unisex, Boot Height 14 in, Metatarsal Guard No, Waterproof Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASK Zenith X2 Air Helmet - Green (ZENX2AIR-GR)
- VIKING Viking BristolBay H/D Pant Grn (7110P-XXL)
- ARIAT FR 1/4 Zip, Men's, XL (10027924)
- DELTA PLUS Replacement Ear Cushion Kit for Universal-fit Earmuffs (HK-25)
- MCR SAFETY 16PVC Knee Boot Mens Plain Toe Blk (PBP1208)
- MCR SAFETY 16PVC Knee Boot Mens Plain Toe Blk (PBP1206)
- MCR SAFETY Yellow Rubber Slush Boot, 8 (BYR1008)
- TINGLEY Ice Traction Overshoes, Rubber, 8-9.5, PR (1350)
- TINGLEY Workbrutes 35111G 4 Frigiflex PVC Overshoes (35111.SM)
- MUTUAL INDUSTRIES 17" Slush Boot Size 13 (14500-13-17)
- TINGLEY 1400 Rubber 10 Work Overshoes, Black, Cleated Outsole, Medium (1400.MD)
- Mcr Safety Overboots and Overshoes