Shop All Overboots and Overshoes
Mcr Safety
16PVC Knee Boot Mens Plain Toe Blk
Mfr # PBP1206
Zoro # G1207179
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material PVC
- Gender Unisex
- Toe Type Plain
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # PBP1206
- Zoro # G1207179
- UPC # 45143124510
- Country of Origin China
- Category Overboots and Overshoes
Dimensions
Size | 6 |
Height | 14" |
Boot Height | 14 in |
Footwear Width | E |
Description
PVC Plain Toed Boots, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Cleated, Insulated No, Size 6, Footwear Width E, Unisex, Boot Height 14 in, Metatarsal Guard No, Waterproof Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Welding Gloves, Cowhide Palm, XL, 12PK (4501)
- CONDOR Over-the-Head Ear Muffs, 25 dB, Condor, Yellow (2AAG5)
- MONTOUR LINE Caution Tape, Yellow CRIME SCENE DO NOT CROSS 1000ft., 3in., 2.0mil (CTP-CSDNC-YB-2M-3-1000)
- TIMBERLAND PRO Wrk Boots, Mens, 11-1/2, M, Goodyear Welt, PR (92615)
- MCR SAFETY 16PVC Knee Boot Mens Plain Toe Blk (PBP1207)
- MCR SAFETY 16PVC Knee Boot Mens Plain Toe Blk (PBP1208)
- MCR SAFETY Yellow Rubber Slush Boot, 8 (BYR1008)
- IMPACTO Overshoe Stl Toe Guard, Unisex, 2XS, Blk, PR (IMPACTOEXXS)
- SHOES FOR CREWS CrewGuard 1 Latex Overshoes (50 SIZE XL)
- STABILICERS Overshoe, Black, L, PR (200415)
- TALON TRAX Overshoe, Men, L, PullOn, Blk, PVC/Vinyl, PR (3XE84)
- Mcr Safety Overboots and Overshoes