Shop All Chemical Resistant Gloves
Mcr Safety
14" Chemical Resistant Gloves, PVC, L, 12PK
Mfr # 6524S
Zoro # G3312270
product price: $36.99
/pk 12, $3.08/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size L
- Glove Size L
- Chemical Resistant Glove Material PVC
- Glove Materials PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 6524S
- Zoro # G3312270
- UPC # 30451436524195
- Country of Origin China
- Category Chemical Resistant Gloves
Dimensions
Size | L |
Glove Size | L |
Glove Length | 14" |
Length | 14" |
Description
Chemical Resistant Gloves, PVC, Palm and Fingers, 45 mil, 14 in, Cuff Gauntlet, Lining Interlock, Glove Size L, Color Black, Unsupported, Resists Abrasion, Chemicals, Oils, Package Quantity 12
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Wrist Support, L, Right, Black (70206)
- PANDUIT Ribbon, Resin, for use with TDP4*HE Seri (RHER4BL)
- CONDOR Traffic Sign, 7" W, 10" H, 0.055" Thickness, 477X70 (477X70)
- PIONEER Surveyor Mesh Back Vest, Green, XL (V1010260U-XL)
- MCR SAFETY 11" Chemical Resistant Gloves, Nitrile, S, 12PK (9786S)
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, L, 12PK (6710FS)
- MCR SAFETY 11" Chemical Resistant Gloves, Nitrile, M, 12PK (9761RM)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, L, 1 PR (5319E)
- MCR SAFETY 10" Chemical Resistant Gloves, PVC, L, 12PK (6521SC)
- MCR SAFETY 10" Chemical Resistant Gloves, PVC, L, 12PK (6510S)
- ANSELL 11" Chemical Resistant Gloves, Nitrile, 8, 1 PR (58-128)
- Mcr Safety Gloves & Hand Protection