Shop All Chemical Resistant Gloves
Mcr Safety
14" Chemical Resistant Gloves, PVC, L, 12PK
Mfr # 6514S
Zoro # G3312255
product price: $36.89
/pk 12, $3.07/ea
$36.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size L
- Glove Size L
- Chemical Resistant Glove Material PVC
- Glove Materials PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 6514S
- Zoro # G3312255
- UPC # 30451436514127
- Country of Origin Multiple
- Category Chemical Resistant Gloves
Dimensions
Size | L |
Glove Size | L |
Glove Length | 14" |
Length | 14" |
Details
Item | Chemical Resistant Gloves |
Color | Black |
Chemical Resistant Glove Material | PVC |
Glove Materials | PVC |
Glove Thickness | 43.00 mil |
Cuff Style | Gauntlet |
Glove Color Family | Black |
Resists | Abrasion, Chemicals, Oils |
Supported / Unsupported | Unsupported |
Application | Agriculture, Dairy, Farming, Janitorial, Material Handeling, Sanitation, Petrochemical Industries |
Chemical Glove Resistant Material | PVC |
Lining | Interlock |
Cuff | Gauntlet |
Glove Texture Location | Palm and Fingers |
For Glove Thickness | 43.00 mil |
Thickness | Standard Weight |
Glove Liner Material | Interlock |
Description
Chemical Resistant Gloves, PVC, Palm and Fingers, 43 mil, 14 in, Cuff Gauntlet, Lining Interlock, Glove Size L, Color Black, Unsupported, Resists Abrasion, Chemicals, Oils, Package Quantity 12
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK Duck Safety Vest, SV061-NAVY-XL (SV061)
- KLEENGUARD A20 Breathable Particle Protection Lab Coats, Snap Closure/Open Wrists/Pockets, X-Large, White, PK25 (KCC 10039)
- IMPACTO Turbotoe Composite Toe Cap Overshoe, S, PR (TTCOMPS)
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Gloves, A3 Cut Level, Uncoated, XL, 1 PR (297-11)
- MCR SAFETY 11" Chemical Resistant Gloves, Nitrile, S, 12PK (9761RS)
- MCR SAFETY 10" Chemical Resistant Gloves, Natural Rubber Latex, L, 1 PR (6850L)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, L, 12PK (5309E)
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, 3XL, 1 PR (6632XXXL)
- MCR SAFETY 11" Chemical Resistant Gloves, Nitrile, S, 12PK (9786S)
- MCR SAFETY 18" Chemical Resistant Gloves, PVC, L, 12PK (6528S)
- IRONCLAD PERFORMANCE WEAR Chemical Work Glove, Black, M/8, Sandy, PR (CHNP5-03-M)
- Mcr Safety Gloves & Hand Protection