Shop All Chemical Resistant Gloves
Mcr Safety
14" Chemical Resistant Gloves, PVC, L, 12PK
Mfr # 6300
Zoro # G4122697
$28.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size L
- Chemical Resistant Glove Material PVC
- Glove Size L
- Glove Materials PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # 6300
- Zoro # G4122697
- UPC # 00866409197877
- Country of Origin Multiple
- Category Chemical Resistant Gloves
Dimensions
Size | L |
Glove Size | L |
Glove Length | 14" |
Length | 14" |
Description
Chemical Resistant Gloves, PVC, Fully, Not Rated, 14 in, Cuff Gauntlet, Lining Interlock, Glove Size L, Color Black, Supported, Resists Light Chemical, Petroleum Solvents, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Stop Restriction Sign, 18" W, 24" H, English, Aluminum, Yellow (T1-6267-HI_18x24)
- BRADY White Paper Wire Marker, THT-166-424-2 (THT-166-424-2)
- ANSELL Supreno SE, Nitrile Disposable Gloves, 4.3 mil Palm, Nitrile, Powder-Free, XS, 100 PK, Violet Blue (SU-690)
- TALON TRAX Knee Boots, Size 6, 15" H, Black, Plain, PR (21DK95)
- MCR SAFETY 12" Chemical Resistant Gloves, Neoprene, L, 1 PR (6912L)
- MCR SAFETY 10" Chemical Resistant Gloves, PVC, L, 12PK (6521SJ)
- MCR SAFETY 11" Chemical Resistant Gloves, Nitrile, L, 12PK (9751R)
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex/Nitrile, S, 1 PR (5340S)
- MCR SAFETY 10" Chemical Resistant Gloves, PVC, L, 12PK (6451S)
- MCR SAFETY 14" Chemical Resistant Gloves, Butyl, XL, 1 PR (CP14XL)
- VGUARD Nitrile Green Chemical Resistant Gloves Flock Lined, 13" Straight Cuff, PK 288 (C14B210)
- Mcr Safety Chemical Resistant Gloves