Shop All Chemical Resistant Gloves
Mcr Safety
14" Chemical Resistant Gloves, PVC, L, 1 PR
Mfr # 6514SJ
Zoro # G3312261
product price: $4.79
/pr
Sold in multiples of 12 for $57.48
$57.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size L
- Chemical Resistant Glove Material PVC
- Glove Size L
- Glove Materials PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 6514SJ
- Zoro # G3312261
- UPC # 30451436514981
- Country of Origin Multiple
- Category Chemical Resistant Gloves
Dimensions
Size | L |
Glove Size | L |
Glove Length | 14" |
Length | 14" |
Description
Chemical Resistant Gloves, PVC, Fully, Not Rated, 14 in, Cuff Gauntlet, Lining Jersey, Glove Size L, Color Black, Supported, Resists Abrasion, Chemicals, Oils, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG HPPE Cut Resistant Sandy Nitrile Palm, Size M (8) (99-1-9629-8)
- SPILFYTER Spill Kit, Universal, Gray (455304)
- MAGID Nylon Cane Mesh Bib Apron (A2432BPBCM)
- GEMTOR Full Body Harness, Vest Style, 2XL (922-9)
- MCR SAFETY 10-1/2" Chemical Resistant Gloves, PVC, L, 12PK (6420)
- MCR SAFETY 14" Chemical Resistant Gloves, Butyl, M, 1 PR (CP25M)
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex, XL, 1 PR (6845XL)
- MCR SAFETY 14" Chemical Resistant Gloves, Butyl, L, 1 PR (CP25L)
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex, L, 12PK (5290)
- MCR SAFETY 12" Chemical Resistant Gloves, Neoprene, XL, 1 PR (6912XL)
- MAGID Large KevlarPBI Blend Heat Resistant Gloves (KB1323WL)
- Mcr Safety Gloves & Hand Protection