Shop All Chemical Resistant Gloves
Mcr Safety
14" Chemical Resistant Gloves, Neoprene, L, 1 PR
Mfr # 6924
Zoro # G3885975
product price: $17.99
/pr
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size L
- Chemical Resistant Glove Material Neoprene
- Glove Size L
- Glove Materials Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 6924
- Zoro # G3885975
- UPC # 045143163298
- Country of Origin Sri Lanka
- Category Chemical Resistant Gloves
Dimensions
Size | L |
Glove Size | L |
Glove Length | 14" |
Length | 14" |
Description
Chemical Resistant Gloves, Neoprene, Smooth, 53 mil, 14 in, Cuff Gauntlet, Lining Brushed Interlock, Glove Size L, Color Black, Supported, Standards ANSI/ISEA 105:2016, EN 388, Resists Abrasion, Chemicals, Oils, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Knit Gloves, XL, Seamless Knit, PR, PK12, Thickness: 15 ga (42-874)
- STEEL GRIP Flame Resistant Sleeve, Green, Cotton (GS 871-18 A)
- HONEYWELL Cut-Resistant Gloves, PR (NPF26-9623G-10/XL)
- OCCUNOMIX 5XL Men's T-Shirt, Yellow (LUX-SSETP2B-Y5X)
- MCR SAFETY Chemical Resistant Glove, XL, Orange, PR (N2658HVOXL)
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, L, 12PK (6521SCO)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, 2XL, 1 PR (5311)
- MCR SAFETY 14" Chemical Resistant Gloves, Butyl, L, 1 PR (CP14RL)
- MCR SAFETY 25" Chemical Resistant Gloves, Nitrile, XL, 1 PR (MG9796XL)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, M, 1 PR (5318E)
- MCR SAFETY 25" Chemical Resistant Gloves, Nitrile, L, 1 PR (MG9796L)
- Mcr Safety Gloves & Hand Protection