Shop All Chemical Resistant Gloves
Mcr Safety
14" Chemical Resistant Gloves, Butyl, L, 1 PR
Mfr # CP25L
Zoro # G3885701
product price: $57.89
/pr
$57.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size L
- Glove Materials Butyl
- Glove Length 14 in
- Glove Thickness 25.00 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # CP25L
- Zoro # G3885701
- UPC # 45143001439
- Country of Origin United States
- Category Chemical Resistant Gloves
Dimensions
Size | L |
Glove Size | L |
Glove Length | 14 in |
Length | 14" |
Description
Chemical Resistant Gloves, Butyl, Fully, 25 mil, 14 in, Cuff Rolled/Gauntlet, Lining Unlined, Glove Size L, Color Black, Unsupported, Standards EN ISO 374-1:2016/Type A - BCIKLM, Resists Abrasion, Chemicals, Oils, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Wrk Boots, Mens, 13, W, Insulated, Drk Brn, PR (CMF8389-13W)
- 3M Visor, Clear, 7" H, Polycarbonate (X5-SV01)
- WELDAS Winter Liner, M Duty, Gray, Single Layer Polar Fleece (23-7780)
- 3M E-A-Rsoft Blast Ear Plugs Dispenser Refill, Bullet Shape, NRR 33 dB, Yellow, M, 500 Pairs (91012)
- MCR SAFETY Gloves, Unlined Blue Latex, Straight Cuff, L, 12PK (5190B)
- MCR SAFETY 12" Chemical Resistant Gloves, Neoprene, XL, 1 PR (6962XL)
- MCR SAFETY 14" Chemical Resistant Gloves, PVC, L, 12PK (6514S)
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex, XL, 1 PR (6845XL)
- MCR SAFETY 14" Chemical Resistant Gloves, Butyl, L, 1 PR (CP14RL)
- MCR SAFETY 14" Chemical Resistant Gloves, Neoprene, XL, 1 PR (6914XL)
- ANSELL Chemical Resistant Gloves, Size 8, PR (58-201)
- Mcr Safety Chemical Resistant Gloves