Shop All Chemical Resistant Gloves
Mcr Safety
13" Chemical Resistant Gloves, Nitrile, XL, 12PK
Mfr # 5310E
Zoro # G3105387
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Size XL
- Chemical Resistant Glove Material Nitrile
- Glove Materials Nitrile
- Glove Length 13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # 5310E
- Zoro # G3105387
- UPC # 30451431367117
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Size | XL |
Glove Size | XL |
Glove Length | 13" |
Length | 13" |
Details
Item | Chemical Resistant Gloves |
Color | Green |
Chemical Resistant Glove Material | Nitrile |
Glove Materials | Nitrile |
Glove Thickness | 11.00 mil |
Cuff Style | Straight |
Glove Color Family | Green |
Resists | Abrasion, Chemicals, Oils |
Supported / Unsupported | Unsupported |
Glove Texture Location | Palm and Fingers |
Cuff | Straight |
Application | Cafeteria, Canning, Dairy, Food Processing |
Lining | Unlined |
Chemical Glove Resistant Material | Nitrile |
For Glove Thickness | 11.00 mil |
Glove Liner Material | Unlined |
Description
Chemical Resistant Gloves, Nitrile, Palm and Fingers, 11 mil, 13 in, Cuff Straight, Lining Unlined, Glove Size XL, Color Green, Unsupported, Resists Abrasion, Chemicals, Oils, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Full Brim Hard Hat, Type 2, Class E, Ratchet (4-Point), White (20004)
- NMC Notice Empty Cylinders Sign, N24RB (N24RB)
- ANSELL Nitrile Coated Gloves, Full Coverage, Blue, M, PR (47-402)
- STEINER INDUSTRIES Welding Gloves, TIG Application, Beige, PR (0227-S)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, M, 12PK (5308E)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, 2XL, 12PK (5311E)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, L, 12PK (5309E)
- MCR SAFETY 10" Chemical Resistant Gloves, PVC, L, 12PK (6410SCHV)
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex, L, 1 PR (5250L)
- MCR SAFETY 10" Chemical Resistant Gloves, PVC, L, 1 PR (6620L)
- MAPA MF18 18 Mil FlockLined Z Pattern Nitrile Gloves, 12PK (483420ZQK)
- Mcr Safety Gloves & Hand Protection