Shop All Chemical Resistant Gloves
Mcr Safety
13" Chemical Resistant Gloves, Nitrile, S, 12PK
Mfr # 5307E
Zoro # G3105448
product price: $17.49
/pk 12, $1.46/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Size S
- Chemical Resistant Glove Material Nitrile
- Glove Size S
- Glove Length 13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 5307E
- Zoro # G3105448
- UPC # 30451431366745
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Size | S |
Glove Size | S |
Glove Length | 13" |
Length | 13" |
Details
Item | Chemical Resistant Gloves |
Color | Green |
Chemical Resistant Glove Material | Nitrile |
Glove Thickness | 11.00 mil |
Glove Color Family | Green |
Resists | Abrasion, Chemicals, Oils |
Supported / Unsupported | Unsupported |
Cuff | Straight |
Application | Cafeteria, Canning, Dairy, Food Processing |
Glove Texture Location | Palm and Fingers |
Chemical Glove Resistant Material | Nitrile |
Lining | Unlined |
For Glove Thickness | 11.00 mil |
Description
Chemical Resistant Gloves, Nitrile, Palm and Fingers, 11 mil, 13 in, Cuff Straight, Lining Unlined, Glove Size S, Color Green, Unsupported, Resists Abrasion, Chemicals, Oils, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Label, Machine/Equipment, 3-1/2 in. H, PK5, HWL-535-726-5PK (HWL-535-726-5PK)
- SIGNMISSION Safety Sign, OSHA Notice, 3.5" Height, 5" Width, Setup Is De-Energized Sign, Landscape (OS-NS-D-35-L-18298)
- KLEENGUARD Safety Glasses, Clear Anti-Fog (49301)
- VISWERX Hi-Vis Reversible Fleece Lined Vest-ANSI CL2 LG (127-22053)
- MCR SAFETY 12" Chemical Resistant Gloves, Nitrile, L, 1 PR (5300L)
- MCR SAFETY 11" Chemical Resistant Gloves, Nitrile, S, 12PK (9750S)
- MCR SAFETY 14" Chemical Resistant Gloves, PVC, L, 12PK (6524S)
- MCR SAFETY Chemical Resistant Glove, M, Orange, PR (N2658HVOM)
- MCR SAFETY 10" Chemical Resistant Gloves, PVC, L, 1 PR (6200)
- MCR SAFETY 12" Chemical Resistant Gloves, Neoprene, XL, 1 PR (6912XL)
- SHOWA Unisex Indoor & Outdoor PVC Gaunlet Chemical Gloves; Black - Large (7802994)
- Mcr Safety Chemical Resistant Gloves