Shop All Chemical Resistant Gloves
Mcr Safety
13" Chemical Resistant Gloves, Nitrile, L, 1 PR
Mfr # 5339S
Zoro # G3312401
original price:
$3.99
15% off
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Size L
- Chemical Resistant Glove Material Nitrile
- Glove Materials Nitrile
- Glove Length 13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # 5339S
- Zoro # G3312401
- UPC # 30451435339165
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Size | L |
Glove Size | L |
Glove Length | 13" |
Length | 13" |
Description
Chemical Resistant Gloves, Nitrile, Palm and Fingers, 18 mil, 13 in, Cuff Straight, Lining Flock, Glove Size L, Color Green, Unsupported, Resists Abrasion, Chemicals, Oils, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COSCO Office Sign, No Soliciting, 9x3, Silver/Red, 9" Height, 3" Width (098208)
- PORTWEST Anti-Vibration Glove, L (A790)
- BRADY Reflective Numbers And Letters, 9, PK25 (5000-9)
- 3M DBI-SALA Rescue Shock Absorbing Lanyard, 6 ft., Yellow (1244456)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, XL, 1 PR (5330S)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, M, 1 PR (5338S)
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, L, 12PK (6522SJ)
- MCR SAFETY 9-1/2" Chemical Resistant Gloves, PVC, L, 1 PR (6410SC)
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex, M, 1 PR (5250M)
- MCR SAFETY 12" Chemical Resistant Gloves, Nitrile, L, 1 PR (9792L)
- MCR SAFETY 14" Chemical Resistant Gloves, PVC, L, 12PK (6514S)
- Mcr Safety Chemical Resistant Gloves