Shop All Chemical Resistant Gloves
Mcr Safety
13" Chemical Resistant Gloves, Nitrile, 2XL, 12PK
Mfr # 5319E
Zoro # G5009649
product price: $30.99
/pk 12, $2.58/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Green
- Glove Size 2XL
- Glove Coating Material Nitrile
- Chemical Resistant Glove Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 5319E
- Zoro # G5009649
- UPC # 045143531981
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Size | 2XL |
Glove Size | 2XL |
Glove Length | 13" |
Length | 13" |
Details
Item | Chemical Resistant Gloves |
Color | Green |
Glove Coating Material | Nitrile |
Chemical Resistant Glove Material | Nitrile |
Glove Materials | Polyester/Stainless Steel |
Thumb Style | Straight |
Glove Thickness | 15 mil |
Cuff Style | Straight |
Insulated | No |
Special Features | Standard Finger; Latex Free; Single Dip; Non-Sterile |
ANSI/ISEA Abrasion Level | Not Rated |
Coating Material | Nitrile |
Base Coating Material | Foam Nitrile |
Glove Construction | Seamless Knit |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY ZONE Gloves, Nitrile-Coated, Extra-Large, 12 PR/DZ, Gray/White, PK12 (SZNGNIDEXXLG)
- BRADY Fire Extinguisher Sign, 14X3-1/2", FEXT (85261)
- RADIANS Radians SV2Z Economy Type R Class 2 Solid Safety Vest with Zipper (SV2ZOSXL)
- SAS SURVIVAL AIR SYS Box Of 50 Thickster Pf Latex Disp. Gloves Xl (6604-20)
- MCR SAFETY 14" Chemical Resistant Gloves, Butyl, L, 1 PR (CP14RL)
- MCR SAFETY 14" Chemical Resistant Gloves, Butyl, XL, 1 PR (CP25XL)
- MCR SAFETY 10-1/2" Chemical Resistant Gloves, PVC, L, 12PK (6420)
- MCR SAFETY 14" Chemical Resistant Gloves, PVC, L, 12PK (6454S)
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, L, 12PK (6212)
- MCR SAFETY 14" Chemical Resistant Gloves, PVC, L, 12PK (6524S)
- MCR SAFETY 10" Chemical Resistant Gloves, PVC, L, 12PK (6521SC)
- Mcr Safety Gloves & Hand Protection