Shop All Chemical Resistant Gloves
Mcr Safety
13" Chemical Resistant Gloves, Nitrile, 2XL, 12PK
Mfr # 5311E
Zoro # G3885266
product price: $18.15
/pk 12, $1.51/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Size 2XL
- Glove Materials Nitrile
- Glove Length 13 in
- Glove Thickness 11.00 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 5311E
- Zoro # G3885266
- UPC # 30451431367285
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Size | 2XL |
Glove Size | 2XL |
Glove Length | 13 in |
Length | 13" |
Details
Item | Chemical Resistant Gloves |
Color | Green |
Glove Materials | Nitrile |
Glove Thickness | 11.00 mil |
Cuff Style | Straight |
Resists | Abrasion, Chemicals, Oils |
Supported / Unsupported | Unsupported |
Application | Cafeteria, Canning, Dairy, Food Processing |
Glove Texture Location | Palm and Fingers |
Glove Liner Material | Unlined |
Description
Chemical Resistant Gloves, Nitrile, Palm and Fingers, 11 mil, 13 in, Cuff Straight, Lining Unlined, Glove Size 2XL, Color Green, Unsupported, Resists Abrasion, Chemicals, Oils, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glasses, Wraparound Clear Lens, Scratch-Resistant, 12PK (TK110)
- STEINER Cotton Jacket, Flame Resist, 30", Black, 2XL (1080MB-2X)
- SAFEWAZE Rope Grab, For Rope Size 5/8", Zinc Plated Steel (FS1120)
- MCR SAFETY Rainsuit w/Detach Hood, Hi-Vis Orng, L (2013RL)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, XL, 12PK (5310E)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, M, 12PK (5308E)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, L, 12PK (5309E)
- MCR SAFETY 14" Chemical Resistant Gloves, PVC, L, 12PK (6300)
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex, S, 1 PR (5250S)
- MCR SAFETY Chemical Resistant Glove, L, Blck/Red, PK12 (MG9645L)
- SHOWA 12" Chemical Resistant Gloves, Neoprene, L, 1 PR (6781R)
- Mcr Safety Chemical Resistant Gloves