Shop All Overboots and Overshoes
This Product is Discontinued
Mcr Safety
12 Unisex Steel (Discontinued)
Mfr # PBS12012
Zoro # G1206390
This Product is Discontinued
Key Features
- Color Black
- Material PVC
- Gender Unisex
- Toe Type Steel
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # PBS12012
- Zoro # G1206390
- UPC # 45143124671
- Country of Origin China
- Category Overboots and Overshoes
Dimensions
Size | 12 |
Height | 15" |
Footwear Width | E |
Boot Height | 15 in |
Footwear Size | 12 |
Description
PVC Steel Toed Boots, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Cleated, Insulated No, Size 12, Footwear Width E, Unisex, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.