Shop All Chemical Resistant Gloves
This Product is Discontinued
Mcr Safety
12" Chemical Resistant Gloves, PVC, M, 12PK (Discontinued)
Mfr # 6620KVM
Zoro # G3105719
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Red
- Size M
- Glove Size M
- Glove Materials PVC
- Glove Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # 6620KVM
- Zoro # G3105719
- UPC # 30451431381977
- Country of Origin Pakistan
- Category Chemical Resistant Gloves
Dimensions
Size | M |
Glove Size | M |
Glove Length | 12" |
Length | 12" |
Description
Chemical Resistant Gloves, PVC, Fully, Not Rated, 12 in, Cuff Gauntlet, Lining Kevlar(R), Glove Size M, Color Red, Supported, Standards ANSI/ISEA 105:2016, Resists Abrasion, Chemicals, Oils, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.