Shop All Chemical Resistant Gloves
Mcr Safety
12" Chemical Resistant Gloves, PVC, L, 12PK
Mfr # 6412
Zoro # G3312115
product price: $48.15
/pk 12, $4.01/ea
$48.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Size L
- Glove Size L
- Chemical Resistant Glove Material PVC
- Glove Materials PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 6412
- Zoro # G3312115
- UPC # 045143064120
- Country of Origin Bangladesh
- Category Chemical Resistant Gloves
Dimensions
Size | L |
Glove Size | L |
Glove Length | 12" |
Length | 12" |
Description
Chemical Resistant Gloves, PVC, Fully, Not Rated, 12 in, Cuff Gauntlet, Lining Jersey, Glove Size L, Color Green, Supported, Resists Abrasion, Chemicals, Oils, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Web Tie-Off Adaptor (1002002)
- SIGNMISSION OSHA Sign, Keep Guards In Place Bilingual, 5in X 3.5in Decal, 10PK, 3.5" W, 5" H, Spanish, PK10 (OS-DS-D-35-VS-1388-10PK)
- CAROLINA SHOE Size 6-1/2 Women's Logger Boot Composite Work Boot, Brown (CA1435)
- NOTRAX Antifatigue Mat, 3 Ft W x 24 In L, 3/8 In Thick (T23S0032BL)
- MCR SAFETY Unsupported Gloves, Latex, Blue, XL, 12 PK (5299B)
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, L, 12PK (6522SJ)
- MCR SAFETY Chemical Resistant Gloves, Nitrile, M, PK12 (5360M)
- MCR SAFETY Chemical Resistant Glove, M, Black, PR (CP7M)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, M, 12PK (5308E)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, L, 12PK (5309E)
- ANSELL 18" Chemical Resistant Gloves, Neoprene, 10, 1 PR (19-938)
- Mcr Safety Gloves & Hand Protection