Shop All Chemical Resistant Gloves
Mcr Safety
12" Chemical Resistant Gloves, PVC, L, 12PK
Mfr # 6212S
Zoro # G9138103
product price: $52.39
/pk 12, $4.37/ea
$52.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size L
- Glove Size L
- Chemical Resistant Glove Material PVC
- Glove Materials PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 6212S
- Zoro # G9138103
- UPC # 30451436212177
- Country of Origin Bangladesh
- Category Chemical Resistant Gloves
Dimensions
Size | L |
Glove Size | L |
Glove Length | 12" |
Length | 12" |
Details
Item | Chemical Resistant Gloves |
Color | Black |
Chemical Resistant Glove Material | PVC |
Glove Materials | PVC |
Cuff Style | Gauntlet |
Supported / Unsupported | Unsupported |
Cuff | Gauntlet |
Insulated | No |
Lining | Interlock |
Coating Material | PVC |
Special Features | Actifresh; Standard Finger; Double Dip; Non-Sterile |
Glove Texture Location | Smooth |
Thumb Style | Wing |
Application | Agriculture, Farming, Janitorial, Landscaping, Material Handling, Sanitation |
Glove Coating Material | PVC |
Glove Liner Material | Interlock |
Description
Chemical Resistant Gloves, PVC, Smooth, 12 in, Cuff Gauntlet, Lining Interlock, Glove Size L, Color Black, Unsupported, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, XS, 1 PR (11-511)
- HONEYWELL NORTH Battery Pack, Plastic, 10.9V, 6700mAh (PA720)
- RANGER BY HONEYWELL Overboot, Men, 16, 5-Buckle, Blk, Rubber, PR (T369/16)
- GLOBAL INDUSTRIAL Flammable Cabinet, Manual Close Single Door, 6 Gallon, 23Wx18Dx22H (298671)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, S, 1 PR (5317)
- MCR SAFETY 10" Chemical Resistant Gloves, PVC, L, 12PK (6451S)
- MCR SAFETY 10" Chemical Resistant Gloves, PVC, L, 1 PR (6620L)
- MCR SAFETY 12" Chemical Resistant Gloves, Neoprene, M, 1 PR (6912M)
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex, L, 1 PR (6845)
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, XL, 12PK (5400S)
- SHOWA 12" Chemical Resistant Gloves, PVC, XL, 1 PR (660XL-10-V)
- Mcr Safety Gloves & Hand Protection