Shop All Chemical Resistant Gloves
Mcr Safety
12" Chemical Resistant Gloves, PVC, 3XL, 12PK
Mfr # 6620KVXXXL
Zoro # G3963961
product price: $105.99
/pk 12, $8.83/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Size 3XL
- Chemical Resistant Glove Material PVC
- Glove Materials PVC
- Glove Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 6620KVXXXL
- Zoro # G3963961
- UPC # 30451433033973
- Country of Origin Pakistan
- Category Chemical Resistant Gloves
Dimensions
Size | 3XL |
Glove Size | 3XL |
Glove Length | 12" |
Length | 12" |
Description
Chemical Resistant Gloves, PVC, Fully, Not Rated, 12 in, Cuff Gauntlet, Lining Kevlar(R), Glove Size 3XL, Color Red, Supported, Standards ANSI/ISEA 105:2016, Resists Abrasion, Chemicals, Oils, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Coveralls, 25 PK, White, Tyvek(R) 800, Adhesive (TJ198TWH2X0025PI)
- ILUKA BY BOLLE SAFETY Safety Glasses, Gray Anti-Fog (ILUPSF)
- TINGLEY Workbrutes Overboots, Mens, L, Button Tab, Yellow, PVC, PR (35123)
- CESTUS Work Gloves , C-11 Lightweight Glove PR (C-11 - S)
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, 2XL, 12PK (6620KVXXL)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, 2XL, 12PK (5319E)
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex, XL, 1 PR (5250XL)
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex, S, 1 PR (5250S)
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, 3XL, 1 PR (6632XXXL)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, S, 1 PR (5317E)
- SHOWA Chemical Protection Gloves, Nitrile, Blue, 2XL ( 11 ), 90 PK (7005PFXXL)
- Mcr Safety Gloves & Hand Protection