Shop All Chemical Resistant Gloves
Mcr Safety
12" Chemical Resistant Gloves, Nitrile, S, 12PK
Mfr # MG9648S
Zoro # G4121577
product price: $87.29
/pk 12, $7.27/ea
Free Shipping & Returns
$87.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size S
- Chemical Resistant Glove Material Nitrile
- Glove Materials PVC/Nitrile
- Glove Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # MG9648S
- Zoro # G4121577
- UPC # 30045143576792
- Country of Origin China
- Category Chemical Resistant Gloves
Dimensions
Size | S |
Glove Size | S |
Glove Length | 12" |
Length | 12" |
Description
Chemical Resistant Gloves, Nitrile, Fully, Not Rated, 12 in, Cuff Gauntlet, Lining Nylon, Glove Size S, Color Black/Red, Supported, Standards ANSI/ISEA 105:2016, Resists Component Materials Comply with 21 Cfr 177.2600 for Food Contact, light chemical, Oil, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Interlocking Stencil, Numb&Letters, Brass, 6A232 (6A232)
- EAGLE UNDER COUNTER ACID METAL SAFETY CAB, 22 GAL., 1 SHELF, 2 DR, SELF, BLUE (CRA70X)
- NMC Danger High Voltage Sign (D549PB)
- ACCUFORM SHADOW SHAPES TOOL SHADOW LABEL PVR100RD (PVR100RD)
- MCR SAFETY 12" Chemical Resistant Gloves, Nitrile, XL, 12PK (MG9648XL)
- MCR SAFETY 12" Chemical Resistant Gloves, Nitrile, L, 12PK (MG9648L)
- MCR SAFETY 12" Chemical Resistant Gloves, Nitrile, M, 12PK (MG9648M)
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, L, 12PK (6212)
- MCR SAFETY Chemical Resistant Glove, L, Blck/Red, PK12 (MG9645L)
- MCR SAFETY 14" Chemical Resistant Gloves, PVC, L, 1 PR (6514SJ)
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, L, 1 PR (6422)
- Mcr Safety Gloves & Hand Protection