Shop All Chemical Resistant Gloves
Mcr Safety
12" Chemical Resistant Gloves, Neoprene, XL, 1 PR
Mfr # 6912XL
Zoro # G3707225
product price: $9.25
/pr
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Size XL
- Chemical Resistant Glove Material Neoprene
- Glove Size XL
- Glove Materials Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 6912XL
- Zoro # G3707225
- UPC # 30451436912411
- Country of Origin Sri Lanka
- Category Chemical Resistant Gloves
Dimensions
Size | XL |
Glove Size | XL |
Glove Length | 12" |
Length | 12" |
Description
Chemical Resistant Gloves, Neoprene, Fully, Not Rated, 12 in, Cuff Gauntlet, Lining Brushed Interlock, Glove Size XL, Color Green, Supported, Standards ANSI/ISEA 105:2016, Resists Abrasions, Oils, Punctures, Snags, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN FALL PROTECTION Cable Choker, 4 in, For Use With: Anchor Connector, Galvanized/Vinyl Coated (10411)
- EDWARDS SIGNALING Mounting Cabinet, Red (MFC-A)
- MILLER ELECTRIC TIG Welding Gloves, Goatskin Palm, L, PR (263348)
- RED KAP Mens Cotton Work Shirt Navy, M (SC30NV RG M)
- MCR SAFETY 14" Chemical Resistant Gloves, PVC, L, 12PK (6524SJ)
- MCR SAFETY 14" Chemical Resistant Gloves, Butyl, M, 1 PR (CP14RM)
- MCR SAFETY 25" Chemical Resistant Gloves, Nitrile, XL, 1 PR (MG9796XL)
- MCR SAFETY 11" Chemical Resistant Gloves, Nitrile, S, 12PK (9760S)
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, XL, 1 PR (5430XL)
- MCR SAFETY 12" Chemical Resistant Gloves, Nitrile, M, 12PK (MG9648M)
- MAGID ComfortFlex 620 18 Mil FlockLined Latex Gloves wPinked Cuff, 12PK (620L)
- Mcr Safety Gloves & Hand Protection