Shop All Chemical Resistant Gloves
Mcr Safety
12" Chemical Resistant Gloves, Neoprene, S, 12PK
Mfr # 5435S
Zoro # G4015201
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size S
- Glove Size S
- Chemical Resistant Glove Material Neoprene
- Glove Materials Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # 5435S
- Zoro # G4015201
- UPC # 30451435435195
- Country of Origin Sri Lanka
- Category Chemical Resistant Gloves
Dimensions
Size | S |
Glove Size | S |
Glove Length | 12" |
Length | 12" |
Description
Chemical Resistant Gloves, Neoprene, Palm and Fingers, 30 mil, 12 in, Cuff Straight, Lining Flock, Glove Size S, Color Black, Unsupported, Resists Abrasion, Chemicals, Oils, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH & WESSON Safety Glasses, Yellow Scratch-Resistant (19826)
- ACCUFORM Banner, Be A Leader, 28 x 96 In. (MBR813)
- ANSELL Sol-Vex Unsupported Nitrile Gloves, Green, Large (117275)
- KASK AMERICA Sun Shield, Yellow Fluorescent (WAC00037-221)
- MCR SAFETY 14" Chemical Resistant Gloves, PVC, L, 12PK (6300)
- MCR SAFETY 10-1/2" Chemical Resistant Gloves, PVC, L, 12PK (6420)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, XL, 12PK (5310E)
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex, S, 1 PR (5070B)
- MCR SAFETY Chemical Resistant Glove, M, Blck/Red, PK12 (MG9645M)
- MCR SAFETY 14" Chemical Resistant Gloves, Neoprene, L, 1 PR (6924)
- SHOWA Nitri-Solve Nitrile Gloves Size 8 13" L (WPL588-08)
- Mcr Safety Gloves & Hand Protection